DESCRIPTION

  • Crosses to Sloan® VBF-72-A1
  • Features 3/4" top spud
  • Furnished with 1-1/2" flush tube with trap primer collar
  • Small amount of water is diverted to the floor drain to help maintain the water seal
  • Three year warranty

Zurn Industries Aquaflush® 11-1/2 in. Water Saver Trap

ZP6000TPO

Color Finish

 

SPECIFICATIONS

Collection
Aquaflush®
Color Finish
Polished Chrome
Material
Brass

Starting at
$76.38
EACH
  • QUANTITY