Zurn Industries 11 in. Cast Brass Body P-Trap ZZ87008BDPC

DESCRIPTION

  • Chrome-plated, cast body p-trap with cleanout
  • Die cast nuts
  • Shallow escutcheon with compression inlet
  • Three year warranty

Zurn Industries 11 in. Cast Brass Body P-Trap

ZZ87008BDPC

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Male
Gauge
17
IAPMO Listed
Yes
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/4 in
Material
Cast Brass

Starting at
Call for Pricing
  • QUANTITY