Zurn Industries 11 in. Light Grease Interceptor ZGT27007

DESCRIPTION

  • Corrosion-resistant, dura-coated steel body with slip resistant cover, flow diffusing baffle, integral trap, and external vented inlet flow control
  • Features 3/8" allen bolt lift handle assembly
  • For removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared

Zurn Industries 11 in. Light Grease Interceptor

ZGT27007

Flow Rate:

SPECIFICATIONS

Capacity
14 lb
Color Finish
Grey
End Connection 1
No Hub
Flow Rate
7 gpm
Height
11 in
Length
18 in
Material
Cast Iron
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY