Zurn Industries 12 in. Closing End Cap ZP882E1

DESCRIPTION

  • Closed end cap

Zurn Industries 12 in. Closing End Cap

ZP882E1

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Length
12 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY