DESCRIPTION

  • Roof drain measures 12" diameter
  • With clamping collar and low silhouette dome

Zurn Industries 12 in. No-Hub Roof Drain

ZZ121NH

Diameter:

SPECIFICATIONS

Color Finish
Blue
Diameter
3 in
Drain Opening
12 in
End Connection 1
No Hub
Height
9-3/5 in
Length
13-1/10 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY