DESCRIPTION

  • Encased, anti-siphon and automatic draining
  • Includes operating key
  • Integral backflow preventer, copper casing, interior parts, and non-turning operating rod with free-floating compression closure valve

Zurn Industries 12 in. Sweat Freezeless Wall Hydrant Encased

ZZ1320CX

Valve Size:

SPECIFICATIONS

Color Finish
Stainless Steel
Height
12 in
Material
Brass
Valve Size
8 in
Width
7 in

Starting at
Call for Pricing
  • QUANTITY