DESCRIPTION

  • Four 1" long vandal resistant screws
  • Stainless steel satin finish frame
  • Three year warranty

Zurn Industries 12 x 12 in. Access Panel

ZZ6199BX12

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Satin Stainless
Color Finish Category
Stainless Steel
Height
12 in
Length
12 in
Material
Stainless Steel
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$248.73
EACH
  • QUANTITY