DESCRIPTION

  • Full, 1/2 and 3/4 grate options available (grate not included)
  • Recommended for sanitary installations
  • White, acid-resistant coated cast iron body with PVC anti-splash dome strainer

Zurn Industries 12 x 12 x 6 in. No-Hub Cast Iron Floor Sink

ZFD2375NHK

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
End Connection 1
No Hub
End Connection 2
No Hub
Fits Pipe Size
3 in
Height
6 in
Length
12 in
Width
12 in

Starting at
Call for Pricing
  • QUANTITY