DESCRIPTION

  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Complete with a chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass
  • Manual ADA compliant handle with no-leak seal technology
  • Three year warranty

Zurn Industries AquaVantage® .125 gpf. Urinal Flush Valve

ZZ6003AVULF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
CSA 125.3
Collection
AquaVantage®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Flow Rate
.125 gpf
Handle Type
Lever
Height
13-3/4 in
Length
11-1/2 in
Material
Brass
Valve Size
3/4 in
WaterSense Labeled
No

Starting at
$193.89
EACH
  • QUANTITY