Elongated Toilet Bowl in White

This product has been replaced by

Zurn White Elongated Toilet Bowl
Zurn Elongated Toilet Bowl in White
Manufacturer Part #Z5666-BWL-BA-AM
You last purchased this on
 
Zurn

EcoVantage® Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Zurn White Elongated Toilet Bowl
Zurn Elongated Toilet Bowl in White
Manufacturer Part #Z5666-BWL-BA-AM
Zurn

EcoVantage® Elongated Toilet Bowl in White

  • Fast #
  • Part #ZZ5666BWLAM
  • Item #4717591
  • Manufacturer Part #Z5666-BWL-AM
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available with top or back spud, and bedpan lugs, vitreous china with 1.28 gpf or greater HET universal flush volume
  • Siphon jet flush action with 2-1/8" fully glazed trapway for reliable bowl evacuation
  • Designed to maximize water savings, Zurn EcoVantage 1.1 gpf floor-mount high efficiency toilet systems provide 31% water consumption savings over traditional 1.6 gpf systems. This high efficiency toilet system provides an innovative water saving solutions for commercial new construction and retrofit applications.
  • 3-year warranty
  • Available with SilverShield Antimicrobial ceramic glaze to create a permanent surface that inhibits the growth of stain and odor causing mold, mildew and bacteria, thus minimizing the need for cleaning and water to cleanse the bowl.
  • Elongated front rim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
Yes
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45
Collection:
EcoVantage®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
19 in
IAPMO Listed -:
Yes
Length:
28 in
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
16-3/4 in
Toilet Bowl Length:
27 in
Toilet Bowl Width:
14-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
16 in