Zurn Industries 14 in. Light Grease Interceptor ZGT270015

DESCRIPTION

  • Corrosion-resistant, dura-coated steel body with slip resistant cover, flow diffusing baffle, integral trap, and external vented inlet flow control
  • Features 3/8" allen bolt lift handle assembly
  • For removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared

Zurn Industries 14 in. Light Grease Interceptor

ZGT270015

Flow Rate:

SPECIFICATIONS

Capacity
30 lb
Color Finish
Grey
End Connection 1
No Hub
Flow Rate
15 gpm
Height
14 in
Length
23 in
Material
Cast Iron
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY