DESCRIPTION

  • Features 14" rim height to meet LAUSD and TAS requirements
  • Siphon jet flush action with 2-1/8" fully glazed trapway
  • Three year warranty

Zurn Industries 1.28 gpf Elongated Two Piece Toilet

ZZ5654BWLAM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
IAPMO Listed
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14 in
Toilet Bowl Length
27 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/8 in
Toilet Type
One Piece
WaterSense Labeled
No

Starting at
$214.77
EACH
  • QUANTITY