DESCRIPTION
- Chemical resistant
- Lasts 8 - 10 times longer than traditional black rubber components
Zurn Industries Aquaflush® 15 gal. Aquaflush Rebuild Urinal Kit
ZP6000EURWSRKCS
Fitting Sizes:
SPECIFICATIONS
- Collection
- Aquaflush®
- End Connection 1
- IPS
- Fitting Size 1
- 1 in
- Fitting Sizes
- 1 in
- Flow Rate
- 1.5 gpf
- Material
- Plastic
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday