DESCRIPTION

  • Chrome-plated, cast brass body with integral shanks
  • Features 4", vandal-resistant, color coded wrist blade handles
  • Heavy-duty, quarter-turn ceramic disc cartridge
  • Three year warranty

Zurn Industries AquaSpec® 2.2 gpm Lavatory Faucet with Wristblade Handle

ZZ812A4XLFC05

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Spout Height
7-9/16 in
Spout Reach
3-1/2 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$265.23
EACH
  • QUANTITY