DESCRIPTION

  • Dura-coated cast iron body
  • Heavy-duty cleanout

Zurn Industries 2-3/4 in. Non-Adjustable Floor Cleanout with Cast Iron Top

ZZ14024NL5NH

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Heavy Duty
Color Finish
Blue, Cast Iron
Color Finish Category
Blues
Fits Pipe Size
4 in
Height
2-3/4 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday