DESCRIPTION

  • AquaSpec®
  • Chrome-plated die cast body with integral shanks
  • Flow rate: 2.2 gpm
  • Heavy-duty quarter turn ceramic disc cartridge
  • Three year warranty
  • Vandal resistant, 2-1/2", color-coded, lever handles

Zurn Industries AquaSpec® 1-Hole Double Lever Handle Lab Faucet 5-3/8 in. Rigid or Swing Gooseneck Spout

ZZ826B1XL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Center Size
4 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Cast Brass
Number of Handles
Two Handle
Spout Height
9-1/4 in
Spout Reach
5-3/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$287.14
EACH
  • QUANTITY