DESCRIPTION

  • Acid resistant enamel coating provides chemical resistance
  • Anchor flange
  • Anti-splash interior bottom dome strainer to catch debris
  • Rounded body prevents bacteria buildup

Zurn Industries 2 in. No-Hub Cast Iron Floor Sink with 1/2 in. Grate

ZZ19012NHK

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Material
Cast Iron, Plastic

Starting at
Call for Pricing
  • QUANTITY