DESCRIPTION

  • Acid resistant enamel coating provides chemical resistance
  • Anti-splash interior bottom dome strainer to catch debris
  • Cast iron body with white A.R.E. interior
  • Features 1/2 grate
  • No-hub outlet
  • Rounded body prevents bacteria buildup

Zurn Industries 2 in. No-Hub Floor Sink with 1/2 in. Grate

ZZ19002NH2

Material:

SPECIFICATIONS

End Connection 1
No Hub
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY