DESCRIPTION

  • Includes 2" IPS outlet flange and rubber gasket with integral trap
  • The Pint® 0.125 gpf vitreous china back spud urinal
  • Three year warranty
  • Ultra low flow urinal with high efficiency washout flushing action

Zurn Industries Nano Pint® 2 in. Vitreous China Urinal System

ZZ5708U

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Nano Pint®
Color Finish
White
Color Finish Category
Whites
Flow Rate
.125 gpf
Height
24 in
Material
Vitreous China
Spud Location
Top
WaterSense Labeled
Yes

Starting at
$264.17
EACH
  • QUANTITY