DESCRIPTION

  • Adjustable support plate and mounting fasteners included
  • Dura-coated rectangular uprights with welded feet
  • For water coolers
  • Load capacity of 200 pounds
  • Uses floor-mounted upright

Zurn Industries 2-Level Cooler Carrier

ZZ1225BLUNIV

Height:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Blue
Color Finish Category
Blues
Depth
3-3/4 in
Height
52 in
Length
5-3/5 in
Material
Steel
Width
10-2/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY