DESCRIPTION

  • 3-year warranty
  • Acetal diverter plunger with stainless steel spring
  • Semi-red brass 3-port body, one inlet port, and two outlet ports
  • Solid brass control stem, with chrome-plated exterior

Zurn Industries Temp-Gard® 2-Way Diverter Valve

ZZ7000DV2P

Material:

Brass

SPECIFICATIONS

Collection
Temp-Gard®
Material
Brass
Trim Only
No
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No

Starting at
$144.49
EACH
  • QUANTITY