DESCRIPTION

  • Faucet holes for single or 4" centers
  • Three year warranty
  • Wall hung lavatory with rear overflow for use with concealed arm carrier systems and half pedestal

Zurn Industries 20 x 18 in. Vitreous China Single Hole Wall Mount Lavatory Sink with Half Pedestal

ZZ5341PED

Material:

SPECIFICATIONS

Installation Type
Wall Mount
Material
Vitreous China
Overall Sink Size
20 in x 18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY