DESCRIPTION

  • Includes hanger plate and holes for concealed arm carrier systems

Zurn Industries 20 x 18 in. Wall Hung Lavatory Sink with 4 in. Center Faucet Holes

ZZ5344

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x -18 in x 7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$108.93
EACH
  • QUANTITY