DESCRIPTION

  • Able to handle 100 gallons of water per minute during maximum flow; the appliance has the capacity to hold 200 pounds of grease
  • Dura-Coated fabricated steel construction prevents corrosion, extending product life under hard, high demand conditions
  • Flow diffusing baffle, integral trap, and external vented inlet flow control effectively separate grease
  • Furnished with 4” No-Hub inlet and outlet as standard connections
  • PDI certification meets the most rigorous standards and environments
  • Secured, slip resistant cover with center tie down assembly stops odors from escaping

Zurn Industries 200 lbs Grease Interceptor

ZGT2700100

Flow Rate:

SPECIFICATIONS

Capacity
200 lbs
Color Finish
Grey
End Connection 1
No Hub
Flow Rate
100 gpm
Material
Cast Iron, Plastic, Rubber, Steel

Starting at
Call for Pricing
  • QUANTITY