DESCRIPTION

  • Nut not included

Zurn Industries 21 x 3/4 in. Vacuum Breaker and Tube Accessory

ZP60032ACP

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
21 in
WaterSense Labeled
No
Width
3/4 in

Starting at
$68.29
EACH
  • QUANTITY

DOCUMENTS