DESCRIPTION

Zurn Industries Ezcarry® 24 in. No-Hub Water Carrier Closet System

ZZ1202N

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.6.1M
Adjustable
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Ezcarry®
Diameter
3 in
End Connection 1
No Hub
Fitting Size 1
4 in
GSA Approved
No
Height
24 in
IAPMO Listed
No
Installation Type
Floor Mount
Length
17-1/8 in
Material
Cast Iron
Size
4 in
WaterSense Labeled
No
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday