DESCRIPTION

  • 24" x 24" x 10" [610mm x 610mm x 254mm]
  • High-density composite, molded mop basin designed for commercial applications
  • Meets ANSI Z124.6, CSA listed, and IAPMO listed under file #3561
  • Stainless steel dome strainer/lint basket, and PVC drain with adjustable caulking nut and gasket

Zurn Industries 24 x 24 x 10 in. Mop Service Basin

ZZ199624

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z124.6
Bowl Size Single Or Left
24 in x 24 in x 10 in
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Height
24 in
IAPMO Listed
Yes
Material
Plastic
Overall Sink Size
24 in x 24 in
Width
24 in

Starting at
Call for Pricing
  • QUANTITY