DESCRIPTION

  • Anti-siphon
  • Automatic draining
  • Non-freeze

Zurn Industries 25-1/10 x 3/4 x 12 in. Non-Freeze Wall Hydrant

ZZ131034X12

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Height
25-1/10 in
IsAcceptableImage
Material
Brass, Nickel Bronze, Rubber
Width
5-4/5 in

Starting at
Call for Pricing
  • QUANTITY