DESCRIPTION

  • Chrome-plated, 3-1/2” tubular, gooseneck spout
  • Crosses to Chicago® GN1AE3JKABCP
  • Crosses to T&S® 131X
  • Includes mounting nut
  • Three year warranty

Zurn Industries AquaSpec® 3-1/2 in. Gooseneck Spout

ZG67851

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
AquaSpec®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Male
Height
11 in
Lead Law Compliant
Yes
Length
15 in
Material
Brass
Spout Reach
3-1/2 in
WaterSense Labeled
No
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY