Zurn Industries 3/16 in. Spud Rubber Gasket ZP6000H27

DESCRIPTION

  • Chemical resistant
  • Lasts 8 - 10 times longer than traditional black rubber components

Zurn Industries 3/16 in. Spud Rubber Gasket

ZP6000H27

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Gasket
Fitting Size 1
1-1/2 in
Height
3/16 in
Material
Rubber
Size
1-1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday