DESCRIPTION

  • Chemical resistant
  • Lasts 8 - 10 times longer than traditional black rubber components

Zurn Industries 3/4 in. Side Discharge Stop

ZP6003CSDCP

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Brass
WaterSense Labeled
No

Starting at
$84.33
EACH
  • QUANTITY

DOCUMENTS