DESCRIPTION

  • 3-year warranty
  • Featuring an asymmetric back wall designed to minimize splash back, the Omni-Flo is an ideal solution for commercial new construction and retrofit applications.
  • Innovative asymmetric back wall designed to minimize splash back
  • Paired performance with our flush valves for consistent and reliable flushing action
  • Standard footprint for new construction and retrofit applications
  • Top spud vitreous china with 0.125 gpf to 1.0 gpf flush volume
  • Universal retrofit bracket for easy installation
  • Zurn EcoVantage Omni-Flo™ Urinal accommodates multiple flow rates of 0.125 gpf - 1.0 gpf for reduced inventory carrying cost and provides 87% water consumption savings over traditional 1.0 gpf urinal systems.

Zurn Industries Omni-Flo™ 3/4 in. Top Spud Urinal

ZZ5755U

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Omni-Flo™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1 gpf
Green
WaterSense, Yes
Height
24 in
Material
Vitreous China
Spud Location
Top
WaterSense Labeled
Yes

Starting at
$294.73
EACH
  • QUANTITY