DESCRIPTION

  • Dura-coated cast iron body with slip joint inlet and NPT outlet

Zurn Industries 3/4 x 1-1/2 in. Slip Joint x NPT Fixed Air Gap

ZZ10244

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
Slip Joint
End Connection 2
NPT
Fitting Size 1
3/4 in
Fitting Size 2
1-1/2 in
Fitting Sizes
3/4 in x 1-1/2 in
Height
5-1/2 in
Length
4-1/5 in
Material
Cast Iron
Width
4 in

Starting at
Call for Pricing
  • QUANTITY