DESCRIPTION

  • For use AquaVantage® and Aquaflush® Flush Valves
  • Polished chrome finish

Zurn Industries 3/4 X 13 in. Vacuum Breaker & Tube Accessory with Nut

ZP60031AAACP

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Height
13 in
WaterSense Labeled
No
Width
3/4 in

Starting at
$61.83
EACH
  • QUANTITY

DOCUMENTS