DESCRIPTION

  • Dura-coated cast iron body
  • Heavy-duty cleanout

Zurn Industries 3-5/8 in. Non-Adjustable Floor Cleanout with Cast Iron Top

ZZ14026NL

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Heavy Duty
Color Finish
Blue, Cast Iron
Color Finish Category
Blues
Fits Pipe Size
6 in
Height
3-5/8 in
Material
Cast Iron