DESCRIPTION

  • Adjustable height from 1/2" to 1-5/8"
  • Inverted adjustable height of 1-3/8" to 2-3/8"
  • Round strainer

Zurn Industries 3-7/8 in. No-Hub Floor Drain Body

ZP4152NH

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Adjustable
Yes
Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Fits Pipe Size
2 in
Height
3-7/8 in
Material
Cast Iron
Width
8-3/8 in