DESCRIPTION

Zurn Industries 3/8 in. IPS Lavatory Supply Kit with Loose Key

ZZ8800LRLKPC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Faucet Connection Size
3/8 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY