Zurn Industries AquaSpec® 3-Hole 0.5 gpm Widespread Lavatory Faucet with Double Wristblade Handle ZZ831C4XL3F

DESCRIPTION

  • Chrome-plated widespread with adjustable centers from 6" to 20"
  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Three year warranty

Zurn Industries AquaSpec® 3-Hole 0.5 gpm Widespread Lavatory Faucet with Double Wristblade Handle

ZZ831C4XL3F

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
0.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Wristblade
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-7/8 in
Spout Reach
8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY