DESCRIPTION

  • 5 3/16" Round, Nickel Bronze Top
  • Adjustable head to meet finished floor elevations
  • Beveled clamping collar provides easier subfloor installation
  • Connection designed to fit over 2" and inside 3" schedule 40 DWV pipe
  • Recommended in showers where a membrane is generally used

Zurn Industries 3 in. ABS Floor Drain with Top Nickel Bronze

ZFD2254AB2R5

Drain Opening:

SPECIFICATIONS

Adjustable
Yes
Diameter
3 in
Drain Opening
2 in
End Connection 1
Solvent Weld
Height
3-11/16 in
Material
Plastic
Material Type
ABS
Width
6-3/8 in

Starting at
Call for Pricing
  • QUANTITY