DESCRIPTION

  • Square opening

Zurn Industries 3 in. PVC Drain with Half Grate & Dome

ZFD2370PV3DSH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Opening
12 in
End Connection 1
Hub
Material
Plastic
Material Type
PVC
Overall Sink Size
14 in x 14 in x 8 in

Starting at
Call for Pricing
  • QUANTITY