DESCRIPTION

  • 3-year warranty
  • Chrome-plated cast brass construction
  • Color coded, vandal-resistant brass metering handle with adjustable cycle timing
  • Polymer metering cartridge sleeve for long life reliability

Zurn Industries AquaSpec® 0.5 gpm 3 or 4-Hole Metering Lavatory Faucet with Single Knob Handle

ZZ86100XL3M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Metering
Flow Rate
0.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Knob
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
1-3/8 in
Spout Reach
3-3/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No
Width
11-1/2 in

Starting at
$181.47
EACH
  • QUANTITY