DESCRIPTION

  • Acid resistant coated fabricated steel
  • Primary and secondary screens

Zurn Industries 30 gpm Lint Interceptor

ZZ118532IP

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Threaded
Length
17 in
Material
Cast Iron, Stainless Steel

Starting at
Call for Pricing
  • QUANTITY