Zurn Industries 36 in. Flush Tube with Nut (Less Vacuum Breaker) ZP600036AAA

DESCRIPTION

Zurn Industries 36 in. Flush Tube with Nut (Less Vacuum Breaker)

ZP600036AAA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Height
36 in
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS