Zurn Industries 4-1/2 in. Plate Bag Accessory ZP1222ASSYBAGUNIV

DESCRIPTION

Zurn Industries 4-1/2 in. Plate Bag Accessory

ZP1222ASSYBAGUNIV

Color Finish

 

SPECIFICATIONS

Color Finish
Steel
Color Finish Category
Stainless Steel
Height
22-4/5 in
Length
4-1/2 in
Material
Steel
WaterSense Labeled
No
Width
3 in

Starting at
Call for Pricing
  • QUANTITY