DESCRIPTION
- Adjustable type, extra heavy-duty cleanout
- Compatible with inside caulk, no-hub, and neo-lock connection types
- Dura-coated cast iron body
Zurn Industries 4-3/4 in. No-Hub Level Trol Adjustable Floor Cleanout with Top Nickel Bronze
ZZN14003NHBP
Fits Pipe Size:
SPECIFICATIONS
- Application
- Extra-Heavy Duty
- Color Finish
- Nickel Bronze
- Color Finish Category
- Bronze Tones
- Fits Pipe Size
- 3 in
- Height
- 4-3/4 in
- Material
- Cast Iron
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday