DESCRIPTION

  • Dura-coated cast iron body

Zurn Industries 4-3/5 in. No-Hub Deep Seal P-Trap

ZZ10004NH

Inside Diameter:

SPECIFICATIONS

Color Finish
Blue
End Connection 1
No Hub
End Connection 2
No Hub
Height
4-3/5 in
Inside Diameter
4 in
Material
Brass, Cast Iron
Width
13-1/2 in

Starting at
Call for Pricing
  • QUANTITY