• Cart

DESCRIPTION

  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome

Zurn 4-9/16 in. Roof Drain with Poly Dome

ZZ100NL

Diameter:

SPECIFICATIONS

Color Finish
Blue
Diameter
3 in
Drain Opening
15 in
End Connection 1
Neo Loc
Height
10 in
Length
15 in
Material
Cast Iron, Plastic, Steel
Width
15 in

Starting at
Call for Pricing
  • QUANTITY