DESCRIPTION

  • 4" Center Set Cover Plate for Z6913/Z6915/Z6920/Z6923 Faucets

Zurn Industries 4 Cover Plate New Style F Z6912

ZP6900CP4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Length
4 in
Material
Brass
WaterSense Labeled
No
Width
4 in

Starting at
$51.67
EACH
  • QUANTITY

DOCUMENTS