DESCRIPTION

  • Chrome-plated die cast body on 4" centers, with integral shanks
  • Heavy-duty, ceramic disc cartridge with temperature limit stop
  • Three year warranty

Zurn Industries TempGard® 4 in. 0.5 gpm Single Lever Handle Center Set Lavatory Faucet with Integral Spout

ZZ7443XLFC

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
TempGard®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Female
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
4-1/4 in
Spout Reach
11 in
WaterSense Labeled
No
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$234.46
EACH
  • QUANTITY