DESCRIPTION

  • 3-year warranty
  • Color coded, vandal-resistant brass metering handle with adjustable cycle timing
  • Color-coded, vandal resistant brass metering handle with adjustable cycle timing
  • Low-lead compliant, chrome-plated cast brass body with integral shank and factory installed shank filter
  • Polymer metering cartridge sleeve for long life reliability
  • Three year warranty

Zurn Industries AquaSpec® 1-Hole Deckmount Slow Closing Centerset Motor Faucet

ZZ86300XL4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Metering
Flow Rate
1 gpm
Lead Law Compliant
Yes
Material
Brass
Spout Reach
4-1/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$207.18
EACH
  • QUANTITY